Shop BAXTON STUDIO
See all product information
Create Account
Latrell Mid-Century Walnut Brown Wood and Rattan King Size Storage Bed
- Mfr # 247-12667-10670-ZORO
- Zoro # G723547124
product price:Â
$
1,151.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, MDF Veneer(Bedframe Panels, Side Rails), Synthetic Rattan(HB Panel)
Style
Mid-Century
Overall Height
62.8 in
Assembly
Unassembled
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247-12667-10670-ZORO
- Zoro #
- G723547124
- UPC #
- 193271426713
- Country of Origin
- Malaysia
- Material
- Rubberwood, MDF Veneer(Bedframe Panels, Side Rails), Synthetic Rattan(HB Panel)
- Style
- Mid-Century
- Assembly
- Unassembled
- For Use With
- Bedroom
- Color
- Walnut Brown
Dimensions
- Overall Height
- 62.8 in
- Size
- King
- Overall Length
- 90.4 in
- Overall Width
- 80.9 in
Description
Bring forth an atmosphere of tranquil majesty in your space with the stunning Latrell storage bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame and features a beautifully bold headboard embellished with woven rattan. Designed with efficiency in mind, this bed is fitted with four underside drawers and three shelves to organize busy bedrooms. The Latrell requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Cultivating graceful relaxation, the Latrell storage bed is an exquisitely handy bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.