
Lauren Modern and Contemporary Oak Brown Finished Wood 2-Door Buffet Kitchen Cabinet
Mfr # 190-11984-ZORO
Zoro # G003531676
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Color
Oak Brown/Black
Material
MDF/PVC
Height
30.42
Width
31.5
Length
14.17
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
190-11984-ZORO
Zoro #
G003531676
UPC #
193271211692
Country of Origin
Malaysia
Dimensions
Height
30.42
Width
31.5
Length
14.17
Overall Width
31.5
Overall Height
30.42
Overall Length
14.17
Details
Color
Oak Brown/Black
Material
MDF/PVC
Includes
One (1) Storage Cabinet
Weight
57.2
Description
Grace your dining room with the clean, luxurious look of the Lauren kitchen cabinet. Made in Malaysia, this cabinet is constructed from sturdy wood featuring a natural oak brown finish for a timeless display that complements a wide range of interior designs. Two drawers, fitted with round black finished metal knobs, offer ample space to organize utensils, while two large shelves behind the doors provide space for large cookware. Requiring assembly, the Lauren showcases expert craftsmanship with inset detailing. With superb storage in a sleek, streamlined design, the Lauren kitchen cabinet elevates the efficiency of the modern kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.