Laurent Nightstand with Two Drawers
- Mfr # 266-14564-ZORO
- Zoro # G423547349
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, MDF(Drawers)
Width
21.3 in
Assembly
Unassembled
Color
Beech Brown
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14564-ZORO
- Zoro #
- G423547349
- UPC #
- 193271489558
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, MDF(Drawers)
- Assembly
- Unassembled
- Color
- Beech Brown
- For Use With
- Bedroom
- Style
- Mid-Century
Dimensions
- Width
- 21.3 in
- Height
- 24 in
- Size
- 2-Drawer
- Length
- 17.7 in
Description
The rousing eclectic beauty of the Laurent nightstand is sure to invigorate your bedside. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. The bamboo-inspired texture of the posts lends dynamic geometric appeal while two drawers offer space to organize bedroom essentials. The Laurent requires assembly and is adorned with tapered metal drawer pulls for a subtle touch of modern glamour. Turned legs complete the look, making the Laurent nightstand a triumph of timeless design.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.