
Lavina Modern White Teddy-Bear Fabric Storage Bench
Mfr # 244-13652-ZORO
Zoro # G612302520
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
17.1"
Overall Length
16.7"
Frame Material
Teddy Bear Fabric "100% Polyester"/Polyurethane Foam/MDF/Plywood /Plastic(Legs)
Includes
One Storage Bench
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244-13652-ZORO
Zoro #
G612302520
UPC #
193271420957
Country of Origin
Malaysia
Dimensions
Overall Depth
17.1"
Overall Length
16.7"
Width
48"
Details
Frame Material
Teddy Bear Fabric "100% Polyester"/Polyurethane Foam/MDF/Plywood /Plastic(Legs)
Includes
One Storage Bench
Assembly
Assembled
Color
White
Care instruction
Spot Clean
Features
Upholstered in sumptuous teddy-bear fabric
For Use With
Living Room
Style
Modern
Description
Craft a cozy atmosphere while organizing your space with the stunning Lavina storage bench. Made in Malaysia, this modern-inspired piece consists of a sturdy wood frame padded with plush foam and upholstered in fluffy teddy-bear fabric. The lift-top opens to reveal a spacious storage compartment ideal for organizing blankets, pillows, and more. The Lavina will arrive fully assembled and utilizes minimalist legs that call attention to its sumptuous display while providing excellent stability and support. Embracing a poise of ease, the Lavina storage bench beautifully adorns any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.