
Laymi Modern Bohemian Dark Brown Mahogany Wood and Seagrass Counter Stool
Mfr # 233-13141-ZORO
Zoro # G612302667
product price:Â $152.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
17.7"
Length
38.6"
Height
20.1"
Style
Bohemian
For Use With
Dining Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
233-13141-ZORO
Zoro #
G612302667
UPC #
193271378074
Country of Origin
Indonesia
Dimensions
Width
17.7"
Length
38.6"
Height
20.1"
Size
Counter Height
Details
Style
Bohemian
For Use With
Dining Room
Care instruction
Wipe Clean
Features
Handwoven Natural Seagrass Embellishments
Includes
One Counter Stool
Assembly
Assembled
Color
Natural/Dark Brown
Material
Mahogany Wood /Banana Fiber(Seat)/Plywood
Description
Uphold a tranquil atmosphere for every occasion with the serene design of the Laymi counter stool. Made in Indonesia, this Boho piece consists of a solid mahogany wood frame wrapped in woven seagrass. Its tall backrest gently curves to ensure a cozy embrace, while the woven seagrass is geometrically arranged to form a crisp, eye-catching display. The Laymi will arrive fully assembled and features an ergonomic footrest for enhanced relaxation. Adept at lending a carefree ambiance to every occasion, the Laymi counter stool is sure to become a beloved part of any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.