Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baxton Studio Layton Traditional White Finished Wood 3-Drawer Nightstand 199-12244-ZORO

Layton Traditional White Finished Wood 3-Drawer Nightstand (Discontinued)

  • Mfr # 199-12244-ZORO
  • Zoro # G504096063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199-12244-ZORO
Zoro #
G504096063
UPC #
193271223329
Country of Origin
China

Dimensions

Overall Width
14.2
Overall Length
11.8
Overall Height
19.7

Details

Material
Paulownia Wood
Includes
One (1) Nightstand
Color
White
For Use With
Bedroom
Weight
10.8

Description

The stunning Layton nightstand brings modern convenience to your bedside while exuding traditional grace. Made in China, this nightstand is crafted from sturdy wood. Three drawers provide ample storage space for all your bedside essentials while molded accents showcase the expert craftsmanship. Comes fully assembled, the Layton features a unique visual texture with scalloped edges and shallow perforations. A charming yet efficient addition, the Layton nightstand elevates the modern bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.