Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lea Modern Dark Grey Queen Size Storage Platform Bed

  • Mfr # 125-7018

  • Zoro # G2555923


original price: $635.99
7% off
new price: $588.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-7018
Zoro #
G2555923
UPC #
847321059337
Country of Origin
Malaysia

Description

Great design is defined by its ability to communicate style effortlessly. The lea modern and contemporary queen size dark grey mix-linen ottoman storage platform bed is characterized by clean minimal design expertly upholstered in beautiful, lush fabrics that will add a bit of wow-factor to any room. A celebration of simple uncluttered design, the lea bed frame exudes an effortless style that adds character to any bedroom. Made from solid rubberwood and plywood, the bed frame is built to be a sturdy base for your mattress and the beginning of a sound night’s sleep. Combining style and functionality, the lea is an essential in any bedroom. This gorgeous ottoman bed is abundant with storage space. Acting much like a car boot mechanism, the base lifts with ease and the hydraulic gas struts take over most of the work to eventually reveal the large storage area that would otherwise be derelict space! The bed base is made from strong wooden boards that offer maximum support for even the heaviest of mattresses and also stops any dust from going through into the storage area. Classically designed with a modern twist, the headboard is styled to give a deep buttoned effect that will fit into any bedroom décor. Padded headboard in a soft, tactile and durable fabric consisting of a mix of polyester and viscose provides a cozy appeal to the bed, allowing you to prop up and read while remaining stylish in its framing. The footboard has been kept nice and low in order to enhance the feeling of space in your bedroom or to make it easier to find somewhere to perch yourself when tying your shoe laces in a morning! To set off the lea's unique detailing, the ottoman bed is finished to perfection with large dark wooden feet, which also enhance and support the bed's sturdy and reliable frame. The lea requires assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.