Leandra Classic and Traditional Ash Walnut Finished Wood Queen Size Headboard with Rattan

  • Mfr # 238-12666-ZORO

  • Zoro # G912302985


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Color
Ash Walnut
Material
Rubber Wood/Synthetic Rattan
Overall Height
1.6"
Overall Width
64"
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238-12666-ZORO
Zoro #
G912302985
UPC #
193271284726
Country of Origin
Malaysia

Dimensions

Overall Height
1.6"
Overall Width
64"
Overall Length
60"

Details

Color
Ash Walnut
Material
Rubber Wood/Synthetic Rattan
Includes
One Queen Size Headboard
For Use With
Bedroom
Style
Traditional
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)

Description

Invoke a regal atmosphere of relaxation in your space with the lovely Leandra headboard. Made in Malaysia, this traditional piece consists of a sturdy wood frame embellished with woven rattan. The curvaceous silhouette of the headboard presents a rich visual texture that lends a sense of graceful relaxation. The Leandra requires assembly and features five unique height customization settings. A majestic bedroom backdrop, the Leandra headboard brings unmatched serenity to any bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.