Leandra Classic and Traditional Grey Fabric and Walnut Brown Finished Wood Queen Size Headboard

  • Mfr # 237-12646-ZORO

  • Zoro # G112302501


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Walnut Brown
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF
Overall Height
1.4"
Overall Width
64"
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237-12646-ZORO
Zoro #
G112302501
UPC #
193271284528
Country of Origin
Malaysia

Dimensions

Overall Height
1.4"
Overall Width
64"
Overall Length
60"

Details

Color
Grey/Walnut Brown
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF
Includes
One Queen Size Headboard
For Use With
Bedroom
Style
Traditional
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)

Description

Invoke a regal atmosphere of relaxation in your space with the lovely Leandra headboard. Made in Malaysia, this traditional piece consists of a sturdy wood frame padded with foam and upholstered in sumptuous fabric. The curvaceous silhouette of the headboard presents a rich visual texture while button-tufted embellishments add an elegant touch. The Leandra requires assembly and features five unique height customization settings. A majestic bedroom backdrop, the Leandra headboard brings unmatched serenity to any bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.