Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leena Mid-Century Modern Black Finished Wood Counter Height Pub Table

  • Mfr # 234-13287-ZORO

  • Zoro # G912302596


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
36"
Height
35.4"
Frame Material
Rubber Wood/ MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-13287-ZORO
Zoro #
G912302596
UPC #
193271391530
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
36"
Height
35.4"

Details

Frame Color
Black
Frame Material
Rubber Wood/ MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Style
Mid-Century
For Use With
Dining Room
Includes
One Pub Table

Description

Crisp lines and refined craftsmanship distinguish the Leena pub table as an alluring centerpiece for any arrangement. Made in Malaysia, this mid-century piece is crafted from sturdy wood. Its square tabletop exudes sleek geometric charm and comfortably seats four. The Leena requires assembly and utilizes angled legs connected by an eye-catching crisscross base for excellent stability and support in stunning design. Supplementing the needs of any occasion, the Leena pub tables fosters a setting of sophistication.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.