Lena MidCentury Modern Walnut Brown Finished Wood 3Piece Storage Set

  • Mfr # 219-9537-9535-9534-ZORO

  • Zoro # G807479839


original price:  $639.99 , new price: $575.99 , 10 percent off
new price:  $575.99
/ea
Free Shipping & Returns

Key Features

Material
Particle Board,MDF with PU Paper
Overall Height
46.9
Overall Width
31.5
Overall Length
15.7
Includes
One (1) Chest; One (1) Dresser; One (1) Nightstand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219-9537-9535-9534-ZORO
Zoro #
G807479839
UPC #
193271379026
Country of Origin
Malaysia

Dimensions

Overall Height
46.9
Overall Width
31.5
Overall Length
15.7

Details

Color
Walnut Brown/Gold
Material
Particle Board,MDF with PU Paper
Includes
One (1) Chest; One (1) Dresser; One (1) Nightstand
For Use With
Bedroom

Description

Rich wood tones are paired with retro silhouettes in the Lena storage set Made in Malaysia, this lovely collection includes one dresser, one chest, and one nightstand While offering superb storage capacity, each piece features slim metal drawer handles for a touch of modern refinement The Lena set requires assembly and utilizes angled legs for excellent stability and support Showcasing an iconic midcentury look, the Lena storage set is sure to transform any bedroom layout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.