Lenora Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Full

  • Mfr # 197-11597-ZORO

  • Zoro # G304101844


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Color
Beige/Walnut Brown
Material
Fabric "Polyester 100%",Rubber Wood,MDF,Foam
Overall Height
43.3
Overall Width
57.5
Overall Length
80.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197-11597-ZORO
Zoro #
G304101844
UPC #
193271187966
Country of Origin
Malaysia

Dimensions

Overall Height
43.3
Overall Width
57.5
Overall Length
80.3

Details

Color
Beige/Walnut Brown
Material
Fabric "Polyester 100%",Rubber Wood,MDF,Foam
Weight Capacity
83.8
For Use With
Bedroom
Includes
One (1) Full Size Bed
Weight
83.8

Description

Build a cozy, relaxing refuge in your bedroom with the delightful Lenora platform bed. Made in Malaysia, this bed is constructed from sturdy wood. The headboard is padded with plush foam and upholstered in smooth polyester fabric for exceptional comfort when sitting up in bed. The Lenora requires assembly and utilizes wood slats for mattress support, which removes the need for a box spring. Tapered legs complete the modern silhouette, making the Lenora platform bed a welcomed addition to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.