Lenora Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-King

  • Mfr # 197-11599-ZORO

  • Zoro # G704101697


original price: $474.99
9% off
new price: $427.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Beige/Walnut Brown
Material
Fabric "Polyester 100%",Rubber Wood,MDF,Foam
Overall Height
43.3
Overall Width
79.9
Overall Length
85.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
197-11599-ZORO
Zoro #
G704101697
UPC #
193271187980
Country of Origin
Malaysia

Dimensions

Overall Height
43.3
Overall Width
79.9
Overall Length
85.4

Details

Color
Beige/Walnut Brown
Material
Fabric "Polyester 100%",Rubber Wood,MDF,Foam
For Use With
Bedroom
Includes
One (1) King Size Bed
Weight Capacity
108
Weight
108

Description

Build a cozy, relaxing refuge in your bedroom with the delightful Lenora platform bed. Made in Malaysia, this bed is constructed from sturdy wood. The headboard is padded with plush foam and upholstered in smooth polyester fabric for exceptional comfort when sitting up in bed. The Lenora requires assembly and utilizes wood slats for mattress support, which removes the need for a box spring. Tapered legs complete the modern silhouette, making the Lenora platform bed a welcomed addition to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.