Lenora Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Queen

  • Mfr # 197-11598-ZORO

  • Zoro # G504101729


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Color
Beige/Walnut Brown
Material
Fabric "Polyester 100%",Rubber Wood,MDF,Foam
Overall Height
43.3
Overall Width
64.2
Overall Length
85.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197-11598-ZORO
Zoro #
G504101729
UPC #
193271187973
Country of Origin
Malaysia

Dimensions

Overall Height
43.3
Overall Width
64.2
Overall Length
85.4

Details

Color
Beige/Walnut Brown
Material
Fabric "Polyester 100%",Rubber Wood,MDF,Foam
Includes
One (1) Queen Size Bed
Weight Capacity
90.4
For Use With
Bedroom
Weight
90.4

Description

Build a cozy, relaxing refuge in your bedroom with the delightful Lenora platform bed. Made in Malaysia, this bed is constructed from sturdy wood. The headboard is padded with plush foam and upholstered in smooth polyester fabric for exceptional comfort when sitting up in bed. The Lenora requires assembly and utilizes wood slats for mattress support, which removes the need for a box spring. Tapered legs complete the modern silhouette, making the Lenora platform bed a welcomed addition to any bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.