
Leryn Modern Bohemian Natural Brown Rattan Bench
Mfr # 233-13162-ZORO
Zoro # G812302436
product price: $290.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Overall Depth
18.9"
Overall Length
24.4"
Frame Material
Natural Rattan/Fabric "100% Polyester"/Foam/Plywood
Width
48"
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233-13162-ZORO
Zoro #
G812302436
UPC #
193271378906
Country of Origin
Indonesia
Dimensions
Overall Depth
18.9"
Overall Length
24.4"
Width
48"
Details
Frame Material
Natural Rattan/Fabric "100% Polyester"/Foam/Plywood
Assembly
Assembled
Color
Natural/Off-White
Includes
One Bench
For Use With
Living Room
Features
Handcrafted from Natural Rattan
Style
Bohemian
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Acquaint your space with an air of exotic relaxation through the serene design of the Leryn bench. Handcrafted in Indonesia, this bohemian piece consists of a natural rattan frame fitted with a plush foam-padded cushion upholstered in sumptuous fabric. In addition to cozy seating, the frame is fitted with an open shelf for convenient storage in an entryway or other shared space. The Leryn will arrive fully assembled and features an openwork frame embellished with woven detailing for an airy yet soothing display. Remarkably versatile in a wide range of settings, the Leryn bench is sure to become a beloved fixture of any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.