Levron Traditional Two-Tone Walnut Brown and Antique White Finished Wood 2-Drawer Nightstand

  • Mfr # 194-11954-ZORO

  • Zoro # G704101444


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Includes
One (1) Nightstand
Weight
14.77
Overall Length
11.81
Material
Firwood
Overall Width
14.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194-11954-ZORO
Zoro #
G704101444
UPC #
193271206308
Country of Origin
China

Dimensions

Overall Length
11.81
Overall Width
14.57
Overall Height
26.77

Details

Includes
One (1) Nightstand
Weight
14.77
Material
Firwood
For Use With
Bedroom
Color
Walnut Brown/Antique white

Description

Bring the charm of mid-century design to your bedside with the Levron nightstand. Made in China, this nightstand is constructed from solid wood with molded embellishments. Two drawers offer convenient storage space to organize all your bedroom essentials. The Levron utilizes cabriole legs for stable support in elegant mid-century style. A timeless design equipped with modern convenience, the Levron nightstand is a fantastic addition to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.