
Librina Classic and Traditional Black Finished Wood Queen Size Platform Bed with Woven Rattan (Discontinued)
- Mfr # 243-13447-ZORO
- Zoro # G812303020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
243-13447-ZORO
Zoro #
G812303020
UPC #
193271408528
Country of Origin
Malaysia
Dimensions
Bed Size
Queen
Overall Height
84.6"
Overall Width
64.3"
Overall Length
52.6"
Details
Color
Black/Natural Brown
Material
Rubber Wood/Synthetic Rattan(HB Panel)/LVL(slats)
Features
Arch Headboard with Woven Rattan
Includes
One Queen Size Bed
For Use With
Bedroom
Style
Traditional
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)
Description
Awaken an air of traditional grace in your bedroom with the beautiful Librina platform bed. Made in Malaysia, this classic piece is crafted from sturdy wood and features woven rattan embellishments within the headboard. Its arched headboard presents beautiful geometry and forms a stunning bedroom backdrop while offering superb back support. The Librina requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Gathering a sense of refined elegance, the Librina platform bed is a remarkable bedroom centerpiece.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.