Linn Mid-Century Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Twin

  • Mfr # 191-11534-11159-ZORO

  • Zoro # G204101630


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Overall Height
51
Overall Width
40.55
Overall Length
78.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
191-11534-11159-ZORO
Zoro #
G204101630
UPC #
193271291076
Country of Origin
Malaysia

Dimensions

Overall Height
51
Overall Width
40.55
Overall Length
78.3

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Weight Capacity
66.5
Includes
One (1) Twin Size Bed
For Use With
Kids Room
Weight
66.5

Description

Develop your bedroom into a cozy getaway with the Linn bed. Made in Malaysia, this bed is constructed from wood showcasing a warm walnut brown finish that adds warmth to any space. Its channel tufted headboard is upholstered in smooth fabric and padded with plush foam to provide excellent back support when sitting up in bed. Requiring assembly, the Linn utilizes wood slats for mattress support, which eliminate the need for a box spring. With a sleek yet cozy design, the Linn bed is a remarkable addition to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.