Liora Modern Bohemian Natural Brown Finished Rattan 2-Tier Display Shelf

  • Mfr # 205-12684

  • Zoro # G504401096


product price:  $81.29
/ea
Free Shipping & Returns

Key Features

Overall Length
12
Overall Height
25.8
Weight Capacity
6.4
Color
Natural Brown
Includes
One (1) Shelving Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-12684
Zoro #
G504401096
UPC #
193271284917
Country of Origin
Indonesia

Dimensions

Overall Length
12
Overall Height
25.8
Size
Overall Dimensions: 25.80" High x 19.70" Wide x 12.00" Deep; Open Shelf Dimensions: 17.70" Wide x 10.40" Deep x 8.30" High; Second Open Shelf Dimensions: 17.0" Wide x 8.70" Deep x 5.10" High; Legs: 2.80" High;
Overall Width
19.7

Details

Weight Capacity
6.4
Color
Natural Brown
Includes
One (1) Shelving Unit
Material
rattan
For Use With
Living Room
Assembly
Assembled

Description

Expand the capabilities of your interior with the minimalist yet impactful design of the Liora display shelf. This shelf is comprised of a rattan frame fitted with a woven shelf. Perfect for a bathroom or living room, this handy piece features two tiers of shelves to organize your belongings. The Liora will arrive fully assembled and features an openwork design that offers practical storage space in minimalist design. Offering convenient storage in a petite, compact design, the Liora display shelf is a fantastic addition to the modern home.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.