
Lisa Modern Bohemian Natural Brown Rattan and Black Metal Dining Chair (Discontinued)
- Mfr # 231-12836-ZORO
- Zoro # G812302894
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
231-12836-ZORO
Zoro #
G812302894
UPC #
193271295319
Country of Origin
Indonesia
Dimensions
Width (In.)
20.9"
Depth (In.)
22"
Length
34.3"
Details
Material
Natural Rattan/Metal
Color
Natural/Black
Assembly
Assembled
For Use With
Dining Room
Style
Bohemian
Includes
One Dining Chair
Features
Handcrafted from Natural Rattan
Care instruction
Wipe Clean
Description
Give off an ambiance of serene refinement in your space with the lovely Lisa dining chair. Made in Indonesia, this Bohemian inspired piece consists of a solid metal base topped with a handcrafted rattan seat. Its rounded backrest is interwoven with a meticulous design that exudes geometric allure while enabling light to flow naturally throughout the room. The Lisa will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support. A remarkable display of robust craftsmanship, the Lisa dining chair brings composed grace to any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.