This item is Discontinued.

Baxton Studio Lochlan MidCentury Walnut Brown Finished Wood Queen Size Platform Bed with Charging Station 220-11884-ZORO

Lochlan MidCentury Walnut Brown Finished Wood Queen Size Platform Bed with Charging Station (Discontinued)

  • Mfr # 220-11884-ZORO
  • Zoro # G507479696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220-11884-ZORO
Zoro #
G507479696
UPC #
193271201020
Country of Origin
Malaysia

Dimensions

Overall Height
39.4
Overall Width
65.1
Overall Length
88

Details

Color
Walnut Brown
Material
Rubberwood,MDF
For Use With
Bedroom
Includes
One (1) Queen Size Bed

Description

The Lochlan platform bed fuses the allure of traditional craftsmanship with the fastpaced needs of modern day Made in Malaysia, this lovely piece consists of a solid wood frame featuring a builtin charging station containing two USB ports and two outlets The wide headboard serves as a convenient shelf while three smaller shelves underneath offer additional storage for nightly essentials The Lochlan requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring A beautiful yet handy addition, the Lochlan platform bed is sure to elevate your nightly routine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.