
Lombok Modern Bohemian Natural Brown Rattan Console Table
Mfr # 226-13122-ZORO
Zoro # G712302888
product price: $243.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Overall Depth
14.75"
Overall Length
31.75"
Frame Material
Natural Rattan/Plywood
Assembly
Assembled
Includes
One Console Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226-13122-ZORO
Zoro #
G712302888
UPC #
193271369911
Country of Origin
Indonesia
Dimensions
Overall Depth
14.75"
Overall Length
31.75"
Size
2-Tier
Width
39.25"
Details
Frame Material
Natural Rattan/Plywood
Assembly
Assembled
Includes
One Console Table
Color
Natural
Features
Handcrafted from Natural Rattan
Care instruction
Wipe Clean
Style
Bohemian
For Use With
Entryway
Description
Nurture a tranquil ambiance in your space with the soothing tones of the Lombok console table. Made in Indonesia, this bohemian piece is entirely crafted from natural rattan. The wide tabletop serves as a wonderful display area while the lower shelf conveniently organizes larger items. The Lombok will arrive fully assembled and features ergonomic handles at its sides for easy transportation. A stylish yet practical solution to your storage needs, the Lombok console table is a fantastic upgrade to any layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.