Lorana Mid-Century Modern Grey Fabric and Walnut Brown Wood King Size Platform Bed

  • Mfr # 246-12645-9409-ZORO

  • Zoro # G412302539


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Bed Size
King
Color
Grey/Walnut Brown
Material
Rubberwood / MDF Ash Veneer/Fabric"100% Polyester"/Foam/LVL
Overall Height
83.1"
Overall Width
79.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
246-12645-9409-ZORO
Zoro #
G412302539
UPC #
193271325979
Country of Origin
Malaysia

Dimensions

Bed Size
King
Overall Height
83.1"
Overall Width
79.5"
Overall Length
62.8"

Details

Color
Grey/Walnut Brown
Material
Rubberwood / MDF Ash Veneer/Fabric"100% Polyester"/Foam/LVL
Features
Button-tufted Fabric Headboard
For Use With
Bedroom
Includes
One King Size Bed
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Bestow a quality of grace and simplicity to your space with the lovely Lorana platform bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame with a upholstered headboard. The scalloped corners and button-tufted design of the headboard combine for a remarkable bedroom backdrop rich with visual texture. The Lorana requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Angled legs complete the look, making the Lorana platform bed a fantastic bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.