
Lorana Mid-Century Modern Grey Fabric and Walnut Brown Wood Queen Size Platform Bed (Discontinued)
- Mfr # 246-12644-9408-ZORO
- Zoro # G312302790
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
246-12644-9408-ZORO
Zoro #
G312302790
UPC #
193271325894
Country of Origin
Malaysia
Dimensions
Bed Size
Queen
Overall Height
83.1"
Overall Width
63.8"
Overall Length
62.8"
Details
Color
Grey/Walnut Brown
Material
Rubberwood / MDF Ash Veneer/Fabric"100% Polyester"/Foam/LVL
Features
Button-tufted Fabric Headboard
Includes
One Queen Size Bed
For Use With
Bedroom
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Bestow a quality of grace and simplicity to your space with the lovely Lorana platform bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame with a upholstered headboard. The scalloped corners and button-tufted design of the headboard combine for a remarkable bedroom backdrop rich with visual texture. The Lorana requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Angled legs complete the look, making the Lorana platform bed a fantastic bedroom centerpiece.
- •Mid-century queen size Platform Bed
- •Constructed from Rubberwood and Engineered Wood
- •Button-tufted headboard padded with foam and upholstered in fabric
- •Scalloped corners
- •Headboard features 6 predrilled holes 2.5" apart for 5 different height adjustment options
- •Wood slats eliminate the need for a box spring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.