Lorand Vintage Faux Leather and Wood 3-Drawer Storage Trunk

  • Mfr # 246-13722-ZORO

  • Zoro # G612303329


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
11.8"
Overall Length
19.7"
Frame Material
MDF/PU Leather
Width
15.7"
Includes
One Storage Trunk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
246-13722-ZORO
Zoro #
G612303329
UPC #
193271424849
Country of Origin
China

Dimensions

Overall Depth
11.8"
Overall Length
19.7"
Width
15.7"
Size
3-Drawer

Details

Frame Material
MDF/PU Leather
Includes
One Storage Trunk
Color
Red
Assembly
Assembled
For Use With
Living Room
Style
Vintage
Features
Vintage design with weathered detailing
Care instruction
Wipe Clean

Description

Imbue your space with a graceful charm while coordinating your belongings with the lovely Lorand Storage Trunk. Crafted in China, this vintage inspired piece consists of a sturdy wood frame wrapped in durable faux leather. Three drawers embellished with molded metal handles offer organized storage while its compact size blends well with any layout. The Lorand will arrive fully assembled and exhibits a weathered design reminiscent of an antique with a storied history. Carrying a mystique of antiquity, the Lorand Storage Trunk radiates enduring beauty.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.