Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louetta Coastal White Caved Contrasting 2-Drawer Nightstand

  • Mfr # 246-13628-ZORO

  • Zoro # G612303299


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
White/Natural Brown
Length
22.8"
Includes
One Nightstand
For Use With
Bedroom
Size
2-Drawer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246-13628-ZORO
Zoro #
G612303299
UPC #
193271418350
Country of Origin
Malaysia

Dimensions

Length
22.8"
Size
2-Drawer
Width
17.7"
Depth
15.7"

Details

Color
White/Natural Brown
Includes
One Nightstand
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Style
Coastal
Material
Rubberwood/Engineered Wood (Drawers)
Care instruction
Wipe Clean
Features
Carved geometric design

Description

Enduring elegance uplifts the poise of your space with the stunning Louetta nightstand. Made in Malaysia, this coastal piece is crafted from sturdy wood and features a stunning carved design rich with geometric allure. Two interlocking drawers offer convenient storage for all your bedside essentials while reserving the tabletop for nightly use. The Louetta requires assembly and utilizes tapered legs for excellent stability and support while lending a sleek silhouette. Slim metal handles emphasize the timeless charm of the piece, making the Louetta nightstand a gorgeous bedside accessory.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.