Louetta Coastal White Caved Contrasting King Size 3-Piece Bedroom Set

  • Mfr # 246-13624-13628-13625-ZORO

  • Zoro # G512303368


product price:  $1,174.99
/ea
Free Shipping & Returns

Key Features

Bed Size
King
Color
White/Natural Brown
Material
Rubberwood/Engineered Wood (Side Rail , Bed Slat, Center Rail, Drawer)
Overall Height
91.3"
Overall Width
81.5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
246-13624-13628-13625-ZORO
Zoro #
G512303368
UPC #
193271432974
Country of Origin
Malaysia

Dimensions

Bed Size
King
Overall Height
91.3"
Overall Width
81.5"
Overall Length
46.3"

Details

Color
White/Natural Brown
Material
Rubberwood/Engineered Wood (Side Rail , Bed Slat, Center Rail, Drawer)
Features
Carved Geometric Design
Includes
One King Size Bed; One Nightstand; One Dresser
For Use With
Bedroom
Care instruction
Wipe Clean
Style
Coastal
Assembly
Assembly Required(Instructions Comes with the box)

Description

Enduring elegance uplifts the poise of your space with the stunning Louetta bedroom set. Made in Malaysia, this coastal set includes one bed, one dresser, and one nightstand crafted from sturdy wood and beautifully embellished with a captivating carved design. The Louetta requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Interlocking drawers handily accommodate storage needs, making the Louetta bedroom set a fantastic arrangement.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.