Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louetta Coastal White King Size Platform Bed with Carved Contrasting Headboard

  • Mfr # 246-13624-ZORO

  • Zoro # G812303327


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Bed Size
King
Color
White/Natural Brown
Material
Rubberwood/Engineered Wood (Side Rail , Bed Slat, Center Rail)
Overall Height
91.3"
Overall Width
81.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246-13624-ZORO
Zoro #
G812303327
UPC #
193271416134
Country of Origin
Malaysia

Dimensions

Bed Size
King
Overall Height
91.3"
Overall Width
81.5"
Overall Length
46.3"

Details

Color
White/Natural Brown
Material
Rubberwood/Engineered Wood (Side Rail , Bed Slat, Center Rail)
Features
Carved Geometric-designed Headboard
Includes
One King Size Bed
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Style
Coastal

Description

Enduring elegance uplifts the poise of your space with the stunning Hosea platform bed. Made in Malaysia, this coastal piece is crafted from sturdy wood. Its angled headboard presents a remarkable carved design rich with geometric allure while providing superb comfort when sitting up in bed. The Hosea requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs complete the look, making the Hosea platform a fantastic bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.