Louis French Inspired Beige Faux Leather Upholstered & Black Finished Wood Dining Chair, PK2
- Mfr # 201-2PC-12337
- Zoro # G904401047
product price:Â
$
434.99
/pk of 2, $217.50/ea
Free Shipping & Returns
Key Features
Material
faux leather , birch wood,foam
Color
Beige/Black
Weight
14.5
For Use With
Dining Room
Includes
Two (2) Dining Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201-2PC-12337
- Zoro #
- G904401047
- UPC #
- 193271238361
- Country of Origin
- China
Dimensions
- Overall Width
- 19.7
- Overall Height
- 38.2
- Overall Length
- 18.9
Details
- Material
- faux leather , birch wood,foam
- Color
- Beige/Black
- Weight
- 14.5
- For Use With
- Dining Room
- Includes
- Two (2) Dining Chairs
Description
Craft a charming dining room atmosphere with the old-world inspired design of the Louis dining chair. This chair is comprised of a study wood frame padded with plush layers of foam and upholstered in smooth fabric. With a rounded backrest, this chair is adorned with a vintage nail head trim as well as molded accents that convey a classic, antique-like feel. Requiring assembly, the Louis features turned legs that lends an elegant outline while providing the chair with excellent stability and support. A remarkable piece that encapsulates old-fashioned glamour, the Louis dining chair elevates any occasion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.