This item is Discontinued.

Baxton Studio Louis Traditional Beige Fabric Upholstered and Antique Brown Finished Wood Dining Chair Set(2PC) PR 200-2PC-12333-ZORO

Louis Traditional Beige Fabric Upholstered and Antique Brown Finished Wood Dining Chair Set(2PC) PR (Discontinued)

  • Mfr # 200-2PC-12333-ZORO
  • Zoro # G104101792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200-2PC-12333-ZORO
Zoro #
G104101792
UPC #
193271238323
Country of Origin
China

Dimensions

Length
18.9
Height
38.2
Width
19.7
Overall Height
38.2
Overall Length
18.9
Overall Width
19.7

Details

Material
Fabric,Birch Wood,Foam
Color
Beige/Antique Brown
Assembled/Unassembled
Assembly Required
Includes
Two (2) Dining Chairs
Weight Capacity
14.48
Weight
14.48
For Use With
Dining Room

Description

Craft a charming dining room atmosphere with the old-world inspired design of the Louis dining chair. Made in China, this chair is comprised of a study wood frame padded with plush layers of foam and upholstered in smooth fabric. With a rounded backrest, this chair is adorned with a vintage nail head trim as well as molded accents that convey a classic, antique-like feel. Requiring assembly, the Louis features turned legs that lends an elegant outline while providing the chair with excellent stability and support. A remarkable piece that encapsulates old-fashioned glamour, the Louis dining chair elevates any occasion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.