Shop BAXTON STUDIO
See all product information
Create Account
Louise Contemporary Glam and Luxe Gold Metal and White Marble 2Tier Wine Cart
- Mfr # 222-12528-ZORO
- Zoro # G307479827
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Color
Gold/White Marble
Material
Metal "Iron",Real Marble
Includes
One (1) Kitchen Cart
For Use With
Bar
Assembly
Assembly Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222-12528-ZORO
- Zoro #
- G307479827
- UPC #
- 193271263318
- Country of Origin
- China
- Color
- Gold/White Marble
- Material
- Metal "Iron",Real Marble
- Includes
- One (1) Kitchen Cart
- For Use With
- Bar
- Assembly
- Assembly Required
Dimensions
- Overall Height
- 31.75
- Dimensions
- Overall Dimensions: 27.50" W x 15.88" D x 31.75" H; Upper Shelf Space: 23.88" W x 14.13" D x 3.63" H; Lower Shelf Space: 23.88" W x 14.13" D x 21.50" H; Clearance: 5.00" H;
- Overall Width
- 27.5
- Overall Length
- 15.875
Description
The clean, swanky geometry of the Louise wine cart elevates the allure of any collection Made in China, this striking piece consists of solid metal frame fitted with genuine marble The lower shelf serves as a fantastic display area for prized possessions with sleek border rails while the top shelf acts as an unforgettable hosting area The Louise requires assembly and utilizes caster wheels for easy mobility as needed With a minimalist yet impressionable silhouette, the Louise wine cart is ideal for any occasion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.