Louvain MidCentury Modern Transitional Dark Grey Fabric Upholstered Twin Size 3Piece Bedroom Set

  • Mfr # 219-8153-9109-ZORO

  • Zoro # G107479720


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Walnut Brown
Material
Fabric "100% Polyester" ,Rubberwood,Plywood,MDF,Foam
Overall Height
39.96
Overall Width
44.29
Overall Length
82.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219-8153-9109-ZORO
Zoro #
G107479720
UPC #
193271379255
Country of Origin
Malaysia

Dimensions

Overall Height
39.96
Overall Width
44.29
Overall Length
82.28

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "100% Polyester" ,Rubberwood,Plywood,MDF,Foam
Includes
One (1) Twin Size Bed; Two (2) Nightstands
For Use With
Bedroom

Description

Exuding sophisticated grace, the Louvain bedroom set is a handsome arrangement in any space Made in Malaysia, this lovely set includes one platform bed and two nightstands upholstered in soft fabric The unique wings of the headboard exude chic charm while the nightstand efficiently organize your nighttime needs with each featuring two drawers as well as an open shelf The Louvain set requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Enhancing your space with midcentury modern appeal, the Louvain bedroom set is a wonderful blend of form and function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.