Lucera Mid-Century Black Twin Size 5-Piece Bobbin Bedroom Set
- Mfr # 257-14012-14128-14125-14122-14122-ZORO
- Zoro # G323547449
product price:Â
$
2,267.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, LVL(Bed Slats), Veneered MDF(Drawers)
For Use With
Bedroom
Overall Width
41.9 in
Style
Mid-Century
Overall Height
41.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257-14012-14128-14125-14122-14122-ZORO
- Zoro #
- G323547449
- UPC #
- 193271453375
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, LVL(Bed Slats), Veneered MDF(Drawers)
- For Use With
- Bedroom
- Style
- Mid-Century
- Color
- Black
- Assembly
- Unassembled
Dimensions
- Overall Width
- 41.9 in
- Overall Height
- 41.9 in
- Overall Length
- 79.7 in
- Size
- 5-Piece, Twin
Description
The vintage artistry of the exuberant Lucera bedroom set creates an environment of traditional flair. Made in Malaysia, this mid-century inspired set includes one bed, one dresser, one chest, and two nightstands crafted from sturdy wood. Turned bobbin embellishments envelop each piece for a captivating display rich with classic charm. The Lucera requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs highlight the vibrant geometry of each piece, making the Lucera bedroom set a marvelous arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.