
Lucine Mid-Century Modern Ash Walnut Finished Wood Full Size Platform Bed (Discontinued)
- Mfr # 230-9422-11887-ZORO
- Zoro # G512303177
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-9422-11887-ZORO
Zoro #
G512303177
UPC #
193271249657
Country of Origin
Malaysia
Dimensions
Overall Height
78.2"
Overall Width
57.2"
Overall Length
50.75"
Details
Color
Ash Walnut
Material
Rubber Wood/MDF
Includes
One Full Size Bed
For Use With
Bedroom
Care instruction
Wipe Clean
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Description
Enjoy a cozy yet refined bedroom hideaway with the lovely Lucine platform bed. Made in Malaysia, this mid-century inspired piece is crafted from solid wood. The slatted headboard gives the illusion of depth while enabling light to flow more freely throughout the space. The Lucine requires assembly and features wood slats for mattress support, eliminating the need for a box spring. Rounded legs lend diverse geometry to its broad silhouette, making the Lucine platform an eclectic centerpiece of any bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.