Zoro Homepage

Mabyn ModernLight Grey Finished Wood 3-Drawer Storage Bench with Baskets

  • Mfr # 198-12239-ZORO

  • Zoro # G904101848


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11.4
Overall Height
16.5
Weight Capacity
12.6
Overall Width
42.1
Material
Fabric "Polyester 100%",Paulownia Wood & MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-12239-ZORO
Zoro #
G904101848
UPC #
193271223275
Country of Origin
China

Dimensions

Overall Length
11.4
Overall Height
16.5
Overall Width
42.1

Details

Weight Capacity
12.6
Material
Fabric "Polyester 100%",Paulownia Wood & MDF
Color
Natural Brown/Light Grey
Includes
One (1) Bench
For Use With
Entryway
Weight
12.6

Description

Develop your entryway with the modern convenience of the Mabyn storage bench. Made in China, this bench is comprised of a sturdy wood frame fitted with wicker baskets. Three drawers and three baskets expand the storage potential of any space while smooth metal drawer knobs adorn the bench with industrial charm. The Mabyn will arrive fully assembled and utilizes fabric liners in its baskets for a contemporary touch. A versatile addition that exudes modern charm, the Mabyn storage bench elevates the potential of any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.