Zoro Homepage

Macayle Mid-Century Modern Ash Walnut Finished Wood Queen Size Platform Bed

  • Mfr # 227-12429-ZORO

  • Zoro # G912302763


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Color
Ash Walnut
Material
Rubberwood/MDF
Overall Height
86.5"
Overall Width
66.4"
Overall Length
38.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227-12429-ZORO
Zoro #
G912302763
UPC #
193271251339
Country of Origin
Malaysia

Dimensions

Overall Height
86.5"
Overall Width
66.4"
Overall Length
38.3"

Details

Color
Ash Walnut
Material
Rubberwood/MDF
Includes
One Queen Size Bed
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Style
Mid-Century

Description

Characterize your bedroom as your tranquil domain with the bold geometry of the Macayle platform bed. Made in Malaysia, this mid-century piece is comprised of sturdy wood. The wingback headboard serves as visually enticing bedroom backdrop while inset paneling draws attention to the soothing wood grain. The Macayle requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Openwork legs lend a minimalist feel, making the Macayle platform bed a superb centerpiece for any bedroom environment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.