This item is Discontinued.

Baxton Studio Madan Modern and Contemporary Black Finished Wood and Gold Metal 2Drawer Console Table 213-12162-ZORO

Madan Modern and Contemporary Black Finished Wood and Gold Metal 2Drawer Console Table (Discontinued)

  • Mfr # 213-12162-ZORO
  • Zoro # G207480978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-12162-ZORO
Zoro #
G207480978
UPC #
193271221356
Country of Origin
China

Dimensions

Overall Length
15.7
Overall Height
29.5
Overall Width
47.2

Details

Arm Style
Contemporary
Frame Material
MDF,Metal
Color
Black/Gold
Assembly
Assembly Required
Includes
One (1) Console Table

Description

Complement the needs of your home with the lovely Madan console table Made in China, this handy piece is comprised of a solid metal base topped with a sturdy wood tabletop Two large drawers offer storage space for household essentials like keys and mail The Madan requires assembly and features square drawer pulls for an added touch of geometric charm Crisscross legs lend a crisp silhouette, making the Madan console table an expressive yet convenient addition to any space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.