
Madeline Classic and Traditional Ash Walnut Finished Wood Queen Size Headboard with Rattan (Discontinued)
- Mfr # 238-12664-ZORO
- Zoro # G112303218
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
238-12664-ZORO
Zoro #
G112303218
UPC #
193271284702
Country of Origin
Malaysia
Dimensions
Overall Height
1.6"
Overall Width
61.2"
Overall Length
60"
Details
Color
Ash Walnut
Material
Rubber Wood/Synthetic Rattan
For Use With
Bedroom
Includes
One Queen Size Headboard
Style
Traditional
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Description
Graceful beauty arrives in the timeless craftsmanship of the Madeline headboard. Made in Malaysia, this traditional piece consists of a sturdy wood frame embellished with woven rattan. The rounded silhouette and crisp angles of the headboard create an impressive display while lending an air of robust charm. The Madeline requires assembly and features five unique height customization settings. Carrying robust majesty, the Madeline headboard is an impressive bedroom backdrop.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.