
Madeline Classic and Traditional Grey Fabric and Walnut Brown Finished Wood Queen Size Headboard (Discontinued)
- Mfr # 237-12652-ZORO
- Zoro # G112302594
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
237-12652-ZORO
Zoro #
G112302594
UPC #
193271284580
Country of Origin
Malaysia
Dimensions
Overall Height
1.4"
Overall Width
61.2"
Overall Length
60"
Details
Color
Grey/Walnut Brown
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF
For Use With
Bedroom
Includes
One Queen Size Headboard
Assembly
Assembly Required(Instructions Comes with the box)
Style
Traditional
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Timeless craftsmanship arrives in the graceful beauty of the Madeline headboard. Made in Malaysia, this traditional piece consists of a sturdy wood frame padded with foam and upholstered in soft fabric. The rounded silhouette and crisp angles of the headboard create an impressive display while button-tufted adornments lend an elegant touch. The Madeline requires assembly and features five unique height customization settings. Carrying a robust majesty, the Madeline headboard is an impressive bedroom backdrop.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.