Zoro Homepage

Madian Modern & Contemporary Light Red Fabric Upholstered Armchair

  • Mfr # 204-12581

  • Zoro # G804401062


product price: $364.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Weight Capacity
39.7
Overall Height
30.7
Overall Length
31.5
Includes
One (1) Chair
Color
Light Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-12581
Zoro #
G804401062
UPC #
193271274062
Country of Origin
China

Dimensions

Overall Height
30.7
Overall Length
31.5
Overall Width
30.7

Details

Weight Capacity
39.7
Includes
One (1) Chair
Color
Light Red
Material
fabric, wood, foam
For Use With
Living Room

Description

Striking angles in the sleek yet cozy design of the Madian armchair encourage carefree relaxation in innovative style. This chair is comprised of a sturdy wood frame padded with plush layers of foam and upholstered in smooth fabric. The open design of the armrests allow light to flow easier throughout the room while providing enhanced comfort. The Madian will arrive fully assembled and features a low, angled seat that creates the ideal place to rest and rejuvenate. Offering superb comfort with an eye-catching silhouette, the Madian armchair is a remarkable addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.