This item is Discontinued.

Baxton Studio Madra ModernOak Brown Finished Wood and 1-Drawer Nightstand With Baskets 200-12197-ZORO

Madra ModernOak Brown Finished Wood and 1-Drawer Nightstand With Baskets (Discontinued)

  • Mfr # 200-12197-ZORO
  • Zoro # G004101854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-12197-ZORO
Zoro #
G004101854
UPC #
193271222858
Country of Origin
China

Dimensions

Overall Length
10.6
Overall Height
22
Overall Width
14.6

Details

For Use With
Bedroom
Weight
7.5
Material
Paulownia Wood
Includes
One (1) Nightstand
Color
Oak Brown/Black

Description

Generate a cozy, homey feel in your bedroom with the fantastic Madra nightstand. Made in China, this handy piece is comprised of a sturdy wood frame fitted with metal baskets. One drawer and two baskets fitted with wood embellishments provide plentiful storage space to organize your nightly routine. Requiring minor assembly, the Madra features fabric basket liners for a charming, contemporary touch. A convenient piece that radiates modern personality, the Madra nightstand elevates any bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.