
Magni Modern Bohemian Natural Brown Rattan 1-Drawer Nightstand
Mfr # 231-13154-ZORO
Zoro # G612303084
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
For Use With
Bedroom
Care instruction
Wipe Clean
Features
Woven Natural Rattan Nightstand with Open Shelf
Material
Natural Rattan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231-13154-ZORO
Zoro #
G612303084
UPC #
193271378821
Country of Origin
Indonesia
Dimensions
Depth
15.5"
Size
1-Drawer
Width
18.1"
Length
27.1"
Details
Color
Natural
For Use With
Bedroom
Care instruction
Wipe Clean
Features
Woven Natural Rattan Nightstand with Open Shelf
Material
Natural Rattan
Includes
One Nightstand
Assembly
Assembled
Style
Bohemian
Description
An ambiance of rustic tranquility arrives in your bedroom with the lovely Magni nightstand. Handcrafted in Indonesia, this Bohemian piece consists entirely of natural rattan. Its rounded design is equipped with a drawer to organize bedside essentials while the open shelf accommodates larger items. The Magni will arrive fully assembled and features a woven drawer knob that complements the exotic quality of the piece. An exhibition of robust artistry, the Magni nightstand carries a serene aura in any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.