This item is Discontinued.

Baxton Studio Magnus ModernDark Brown Faux Leather Upholstered and Black Metal Ottoman Stool 196-12521-ZORO

Magnus ModernDark Brown Faux Leather Upholstered and Black Metal Ottoman Stool (Discontinued)

  • Mfr # 196-12521-ZORO
  • Zoro # G004096075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
196-12521-ZORO
Zoro #
G004096075
UPC #
193271259564
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
16.1

Details

Color
Dark Brown/Black
Material
Half PU, nonwoven,MDF,Metal,Foam
Includes
One (1) Footstool
Weight
10.6
For Use With
Living Room

Description

Accommodate your space with cool and cozy design of the Magnus ottoman stool. Made in China, this cozy piece is comprised of a solid metal frame topped with a plush faux leather upholstered cushion. Crisscross support bars provide excellent stability while forming a sleek, geometric silhouette. The Magnus requires assembly and features a chic grid tufted design that lends a contemporary touch. Serving as a lovely footstool or extra seat, the Magnus ottoman stool is a versatile addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.