This item is Discontinued.

Baxton Studio Malina Contemporary Glam and Luxe Pink Velvet Upholstered and Gold Finished Metal Storage Ottoman 197-12219-ZORO

This item is Discontinued.

Baxton Studio

Malina Contemporary Glam and Luxe Pink Velvet Upholstered and Gold Finished Metal Storage Ottoman (Discontinued)

Mfr # 197-12219-ZORO
Zoro # G404096064
UPC # 193271223077
Country of Origin China
Category Ottomans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
197-12219-ZORO
Zoro #
G404096064
UPC #
193271223077
Country of Origin
China

Dimensions

Overall Height
15.9
Overall Width
14.6
Overall Length
14.6

Details

Color
Pink/Gold
Material
Fabric "Polyester 100%",Pine Wood,Foam,Metal
Includes
One (1) Storage Ottoman
For Use With
Living Room
Weight
9

Description

The luxurious design of the Malina storage ottoman combines handy utility with glamorous style. Made in China, this ottoman is comprised of a solid metal frame padded with foam and upholstered in luscious velvet fabric. Its button-tufted cushion is removable and reveals a convenient storage compartment for extra pillows, blankets, and more. Requiring assembly, the Malina utilizes minimalist metal legs for excellent support in contemporary style. Serving as a lovely footstool or extra seat, the Malina storage ottoman is a versatile addition to any space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.