Shop BAXTON STUDIO
See all product information
Create Account
Malinda Classic Black Wood 1-Drawer Coffee Table with Spindle Legs
- Mfr # 253-14070-ZORO
- Zoro # G423547059
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
MDF, Firwood(Legs)
For Use With
Living Room
Height
18.5 in
Tabletop Color
Black
Size
1-Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-14070-ZORO
- Zoro #
- G423547059
- UPC #
- 193271450985
- Country of Origin
- China
- Tabletop Material
- MDF, Firwood(Legs)
- For Use With
- Living Room
- Tabletop Color
- Black
- Assembled/Unassembled
- Unassembled
- Style
- Classic
Dimensions
- Height
- 18.5 in
- Size
- 1-Drawer
- Length
- 26.8 in
- Width
- 39.4 in
Description
Timeless grace arrives to unify your interior through the beautiful Malinda coffee table. Adeptly crafted in China, this classic piece is crafted from sturdy wood. The drawer offers convenient storage for household essentials, while the open shelf accommodates larger items. The Malinda requires assembly and utilizes spindle legs with ring-turned embellishments for a captivating presentation from any angle. The oval silhouette distinguishes the piece with smooth geometry, making the Malinda coffee table an elegant centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.