Zoro Homepage

Mandell ModernNatural Brown Finished Wood 2-Drawer Storage Unit

  • Mfr # 198-12280-ZORO

  • Zoro # G204101760


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Overall Length
11
Overall Height
27.6
Weight Capacity
7.5
Material
Paulownia & Plywood
Overall Width
14.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-12280-ZORO
Zoro #
G204101760
UPC #
193271228423
Country of Origin
China

Dimensions

Overall Length
11
Overall Height
27.6
Overall Width
14.6

Details

Weight Capacity
7.5
Material
Paulownia & Plywood
Includes
One (1) Storage Cabinet
Color
Natural Brown
Weight
7.5
For Use With
Storage & Organization

Description

Add a sleek yet practical accent to your space with the Mandell storage unit. Made in China, this unit is crafted from lightweight wood. Two drawers and an open shelf provide handy storage in a hallway, entryway, or living room. Comes fully assembled, the Mandell showcases a crisscross design on its sides for a sleek, geometric display. Cut-out handles highlight the exceptional wood craftsmanship, making the Mandell storage unit a remarkable addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.