This item is Discontinued.

Baxton Studio Marcena Mid-Century Modern Beige Imitation Leather Upholstered 2-Piece Wood Dining Chair Set, PR Set of 2 188-11662-ZORO

This item is Discontinued.

Baxton Studio

Marcena Mid-Century Modern Beige Imitation Leather Upholstered 2-Piece Wood Dining Chair Set, PR (Discontinued)

Mfr # Set of 2 188-11662-ZORO
Zoro # G003531713
UPC # 193271191024
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Set of 2 188-11662-ZORO
Zoro #
G003531713
UPC #
193271191024
Country of Origin
Malaysia

Dimensions

Overall Length
21.1
Width
21.7
Overall Width
21.7
Length
21.1
Overall Height
29.5
Height
29.5

Details

Material
Fabric "Polyester 100%"/MDF/PU Foam/Rubberwood
Color
Beige/Walnut Brown
Includes
Two (2) Dining Chairs
Weight
14.3

Description

The unique, elegant design of the Marcena dining chair is sure to leave an impression in your home. Made in Malaysia, the Marcena is crafted from walnut brown finished wood that adds an air of warmth to any space. An elegant button-tufted pillow adds a contemporary touch, while plush foam padding and smooth imitation leather ensure superb comfort with every meal. Requiring assembly, the sloping armrests of the Marcena stretch into angled legs for stable support in ergonomic style. A stylish, streamlined addition, the Marcena dining chair enhances any dining experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.