Marian Modern Grey Fabric and Dark Brown Finished Wood 5-Piece Dining Set
- Mfr # 256-9398-10900-ZORO
- Zoro # G223547082
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood , MDF(Table top), Fabric "100% Polyester", Foam
Height
30 in
Size
5-Piece
Style
Modern
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-9398-10900-ZORO
- Zoro #
- G223547082
- UPC #
- 193271150014
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood , MDF(Table top), Fabric "100% Polyester", Foam
- Style
- Modern
- Assembled/Unassembled
- Unassembled
- For Use With
- Dining Room
- Tabletop Color
- Grey, Dark Brown
Dimensions
- Height
- 30 in
- Size
- 5-Piece
- Length
- 35.4 in
- Width
- 35.4 in
Description
Timeless design is merged with modern comfort in the Marian dining set. Made in Malaysia, this modern set includes one table and four chairs crafted from sturdy wood. Each chair is fitted with a foam-padded cushion upholstered in soft fabric as well as a striking cut-out design on its back. The Marian requires assembly and features a round tabletop supported by an intersecting base for a chic, sculptural effect. Flexible for use during both casual meals and formal dinners, the Marian dining set is sure to enhance any occasion.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.