Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mariana Classic and Traditional White Finished Wood Twin Size Platform Bed

  • Mfr # 224-12536-ZORO

  • Zoro # G107479683


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Rubberwood, LVL+ MDF
Overall Height
46.1
Overall Width
78.3
Overall Length
41.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-12536-ZORO
Zoro #
G107479683
UPC #
193271264292
Country of Origin
Malaysia

Dimensions

Overall Height
46.1
Overall Width
78.3
Overall Length
41.5

Details

Color
White
Material
Rubberwood, LVL+ MDF
For Use With
Kids Room
Includes
One (1) Twin Size Bed

Description

Create a cozy sanctuary in your bedroom with the Mariana platform Made in Malaysia, this timeless piece is crafted from sturdy wood Cutout panels embellished with raised molding lend an elegant, regal appearance while maintaining a sleek silhouette The Mariana requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Scalloped corners and tapered legs complete the look, making the Mariana platform bed a beautiful sanctuary of any bedroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.