Marisela Black Wood Nightstand with Gold Handles
- Mfr # 260-14262-ZORO
- Zoro # G523546747
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood , MDF(Drawers)
Style
Mid-Century
For Use With
Bedroom
Height
24 in
Size
2-Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260-14262-ZORO
- Zoro #
- G523546747
- UPC #
- 193271464791
- Country of Origin
- Malaysia
Dimensions
- Height
- 24 in
- Size
- 2-Drawer
- Length
- 17.7 in
- Width
- 21.3 in
Details
- Material
- Solid Rubberwood , MDF(Drawers)
- Style
- Mid-Century
- For Use With
- Bedroom
- Assembly
- Unassembled
- Color
- Black
Description
The beautiful Marisela nightstand adds an element timeless grace to any setting. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Two drawers offer ample space to organize all your bedside essentials while reserving the tabletop for nightly use. The Marisela requires assembly and is affixed with metal handles that that accentuate the elegant nature of the piece. Turned embellishments on each leg reminiscent of bamboo stalks accentuate the intricate detail, making the Marisela nightstand an outstanding bedroom addition.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.